Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Single Receptacle 125VAC 5-20R RD

  • Zoro #: G4845447
  • Mfr #: 8310RED
$15.27
  • Weather Resistant: No
  • Special Features: Corrosion resistant
  • Outlet Type - Plugs and Receptacles: Single
See full product details
Orders over $75 ship free.

Bryant #8310RED Specifications

  • Zoro #: G4845447
  • Mfr #: 8310RED
Weather Resistant: No Special Features: Corrosion resistant
Outlet Type - Plugs and Receptacles: Single NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Item - Plugs and Receptacles: Receptacle Wiring Method - Plugs and Receptacles: Back and Side
Surge Suppression: No Power Indicator: No
Voltage: 125VAC Material: Nylon
HP: 1 hp Color - Plugs and Receptacles: Red
Phase: 1 Tamper Resistant: No
Amps - Plugs and Receptacles: 20 Voltage - Plugs and Receptacles: 125V AC
Corrosion Resistant: Yes Color: Red
Mounting Type - Plugs and Receptacles: Flush Item: Receptacle
NEMA Configuration: 5-20R Number of Poles: 2
Number of Wires: 3 Application Environment: Hospital Grade
Standards: CSA Certified, UL Listed Mounting Type: Flush
Outlet Type: Single Sub-Category: Single Receptacles
Amps: 20 Number of Gangs: 1
Weather Resistant - Plugs and Receptacles: No Wiring Method: Back and Side
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This receptacle from Bryant ensures you have the proper plugs, connectors, receptacles and more for your straight blade devices.This receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.This receptacle works with a single outlet. It has 1 phase. It is made of nylon material. A flush mounting allows for utmost usability.

Reviews of Bryant #8310RED