- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Straight Blade Plugs
- /
- 3 Wire Industrial Straight Blade Plug 125VAC 15A
Bryant
3 Wire Industrial Straight Blade Plug 125VAC 15A
- Zoro #: G4438905
- Mfr #: 5266B
Tap to zoom
Hover or click to zoom
$10.50
- Item - Plugs and Receptacles: Straight Blade Plug
- Item: Straight Blade Plug
- Wiring Style: Standard
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.50
Bryant #5266B Specifications
- Zoro #: G4438905
- Mfr #: 5266B
- Item - Plugs and Receptacles: Straight Blade Plug
- Item: Straight Blade Plug
- Wiring Style: Standard
- Grade - Plugs and Receptacles: Industrial
- Amps - Plugs and Receptacles: 15
- Voltage - Plugs and Receptacles: 125V AC
- NEMA Plug Configuration - Plugs and Receptacles: 5-15P
- Number of Wires: 3
- Phase - Plugs and Receptacles: 1
- Antimicrobial: No
- Color: Black
- Number of Poles: 2
- NEMA Configuration: 5-15P
- Voltage: 125VAC
- HP: 0.5
- Grade: Industrial
- Standards: NEMA WD1 and WD5, UL498
- Phase: 1
- Corrosion Resistant: No
- Material: Thermoplastic
- Special Features: Ergonomic, Fluted Body Design
- Cord Size: 0.245 in to 0.655 in
- Color - Plugs and Receptacles: Black
- Amps: 15
- IP Rating: Not Rated
- Country of Origin (subject to change): China
Description
Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 15, 5-15P, Number of Poles 2, Number of Wires 3, 125V AC, Black, Corrosion Resistant No, Phase - Plugs and Receptacles 1, Cord Size 0.245 in to 0.655 in, IP Rating Not Rated, Material Thermoplastic, HP 0.5
Reviews of Bryant #5266B
Explore more
- BRYANT 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A 9630ANPB
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk 5395
- BRYANT Straight Blade Device, Male Plug, HD, Angled 12 Position, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P 5295
- BRYANT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A BRY8266NP
- BRYANT 2 Wire Industrial Straight Blade Plug 125VAC 15A 9754NS
- BRYANT 3 Wire Industrial Straight Blade Plug 125VAC 15A BRY5266NPCR
- HUBBELL WIRING DEVICE-KELLEMS 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A HBL5466CA
- LEVITON ELECTRICAL PLUGS 515P RPLCMNT INSRT WG 14W47-IN
- WOODHEAD 5-20 PLUG HI-IMPACT ORG 5366ORG
- LEVITON Straight Blade Plug 8315-CT
- Bryant Straight Blade Devices