Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30A Locking Plug 2P 3W 250VAC L6-30P BK/WT

  • Zoro #: G4439648
  • Mfr #: 70630NP
$12.96
  • Cord Size: 0.300 in to 0.950 in
  • Material: Nylon
  • Color - Plugs and Receptacles: Black/White
See full product details
Orders over $75 ship free.

Bryant #70630NP Specifications

  • Zoro #: G4439648
  • Mfr #: 70630NP
Cord Size: 0.300 in to 0.950 in Material: Nylon
Color - Plugs and Receptacles: Black/White Antimicrobial: No
Amps: 30 HP: 2.0
Standards: NEMA WD1,WD5, UL498 Shrouded / Non-Shrouded: Non-Shrouded
Grade - Plugs and Receptacles: Industrial Corrosion Resistant: No
Voltage - Plugs and Receptacles: 250V AC Item: Locking Plug
Amps - Plugs and Receptacles: 30 Wiring Style: Standard
Item - Plugs and Receptacles: Locking Plug IP Rating: Not Rated
Grade: Industrial NEMA Configuration: L6-30P
Number of Wires: 3 Voltage: 250VAC
Number of Poles: 2 Color: Black/White
NEMA Plug Configuration - Plugs and Receptacles: L6-30P Phase: 1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, 250V AC, Number of Poles 2, Number of Wires 3, L6-30P, Black/White, Amps - Plugs and Receptacles 30, Corrosion Resistant No, Antimicrobial No, Cord Size 0.300 in to 0.950 in, IP Rating Not Rated, 1 Phase, HP 2.0, Material Nylon

Reviews of Bryant #70630NP