Bryant
Bryant 4925W Toggle Switch, Double Pole, Double Throw, 20A, 120/277V AC, White
Mfr # 4925W
Zoro # G302712790
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Extra Heavy Duty
- Application Back and Side Wired
- Color White
- Style Double Pole Double Throw
- Voltage Rating 120/277 VAC
Explore More Products
- BRYANT Industrial Grade Toggle Switch Double Pole-Double Throw Center Off 20A120/277V AC, White 4925W
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure 30103D
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired 4925I
- BRYANT Toggle Switch, Manual Motor Controllers, Three Pole, 60A 600V AC, Side Wired Only, Black 60003D
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired 4922W
- BRYANT Bryant 3025BRN Toggle Switch, Double Pole, Double Throw, 30A, 120/277V AC, Brown 3025BRN
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Ivory CS120BI
- BRYANT Toggle Switch, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White CSB420BW
- BRYANT Toggle Switch, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, White CSB220BW
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, HBL11SP
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White 01451-02W
- Bryant Toggle Switches