Bryant
GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, Gray
- Zoro #: G304392211
- Mfr #: GFST83GYTR
Hover or click to zoom Tap to zoom
Key Features
- Type: Heavy Duty
- Color: Gray
- Nema Rating: 5-20R
- Voltage Rating Description: 125 V
- Series: Hospital Grade
- Number Of Wires: 3-Wire
- Number Of Poles: 2-Pole
- Style: Tamper-Resistant, Weather Resistant
$71.99
Subtotal: $71.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 15A 125V, 2-Pole 3- Wire Grndng, 5-15R, Gray GFST82GYTR
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Almond GFST82AL
- BRYANT 15A COMM HG SELF TEST ALARM GFR IVORY GFST82IB
- BRYANT 15A COM HG SELFTEST TR NIGHTLIGHT GFR WH GFST82WTRNL
- BRYANT 20A COMM HG SELF TEST ALARM GFR BLACK GFST83BKB
- BRYANT GFCI Receptacle, Self Test, Tamper and Weather Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R GFST82IIG
- BRYANT GFCI, IN-LINE, AUTO SET, YL GFCIX15
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, White GFST82W
- BRYANT 15A COMM HG SELF TEST ALARM GFR GRAY GFST82GYB
- LEVITON GFI Receptacle GFWT2-W
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond GFNT2-T
- Bryant GFCI Receptacles