Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LKG CONN 30A 3PH 480V L16-30R B/W

  • Zoro #: G4439788
  • Mfr #: 71630NC
$46.74
  • Voltage: 480VAC
  • Shrouded / Non-Shrouded: Non-Shrouded
  • IP Rating: 20
See full product details
Orders over $75 ship free.

Bryant #71630NC Specifications

  • Zoro #: G4439788
  • Mfr #: 71630NC
Voltage: 480VAC Shrouded / Non-Shrouded: Non-Shrouded
IP Rating: 20 Number of Poles: 3
Color - Plugs and Receptacles: Black/White Amps: 30
Amps - Plugs and Receptacles: 30 Item - Plugs and Receptacles: Locking Connector
HP: 10.0 Voltage - Plugs and Receptacles: 480V AC
Number of Wires: 4 Grade: Industrial
Standards: UL498/NEMA WD-1, WD5 Corrosion Resistant: No
NEMA Plug Configuration - Plugs and Receptacles: L16-30R Wiring Style: Standard
Antimicrobial: No NEMA Configuration: L16-30R
Phase: 3 Color: Black/White
Cord Size: 0.465 in to 1.150 in Grade - Plugs and Receptacles: Industrial
Item: Locking connector Power Indicator: No
Material: Nylon Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Bryant Locking connector. Voltage: 480VAC, Amps: 30, Number Of Poles: 3.

Reviews of Bryant #71630NC