Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Locking Plug, Black/Wht, 277VAC, 2.0 HP, 15A

  • Zoro #: G4439718
  • Mfr #: 4770NP
$10.25
  • Antimicrobial: No
  • Grade - Plugs and Receptacles: Industrial
  • Shrouded / Non-Shrouded: Non-Shrouded
See full product details
Orders over $75 ship free.

Bryant #4770NP Specifications

  • Zoro #: G4439718
  • Mfr #: 4770NP
Antimicrobial: No Grade - Plugs and Receptacles: Industrial
Shrouded / Non-Shrouded: Non-Shrouded Amps: 15
Grade: Industrial Phase: 1
HP: 2.0 NEMA Configuration: L7-15P
Cord Size: 0.300 in to 0.655 in Color - Plugs and Receptacles: Black/White
Wiring Style: Standard IP Rating: Not Rated
Voltage - Plugs and Receptacles: 277V AC Number of Poles: 2
Number of Wires: 3 Voltage: 277VAC
Corrosion Resistant: No NEMA Plug Configuration - Plugs and Receptacles: L7-15P
Color: Black/White Standards: NEMA WD1,WD5, UL498
Item: Locking Plug Material: Nylon
Item - Plugs and Receptacles: Locking Plug Amps - Plugs and Receptacles: 15
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, 277V AC, Number of Poles 2, Number of Wires 3, L7-15P, Black/White, Amps - Plugs and Receptacles 15, Corrosion Resistant No, Antimicrobial No, Cord Size 0.300 in to 0.655 in, IP Rating Not Rated, 1 Phase, HP 2.0, Material Nylon

Reviews of Bryant #4770NP