Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK

  • Zoro #: G4439386
  • Mfr #: 71430FR

$20.13

  • Voltage: 125/250VAC
  • Number of Poles: 3
  • Shrouded / Non-Shrouded: Non-Shrouded
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Bryant #71430FR Specifications

  • Zoro #: G4439386
  • Mfr #: 71430FR
Voltage: 125/250VAC Number of Poles: 3
Shrouded / Non-Shrouded: Non-Shrouded Amps: 30
Color: Black Grade: Industrial
HP: 2.0 Mounting Type: Flush Mount
Item: Locking Receptacle Number of Wires: 4
Material: Nylon Phase: 1
NEMA Configuration: L14-30R Standards: NEMA WD1 and WD5/UL 498
Wiring Style: Standard Country of Origin (subject to change): United States

Description

While you peruse locking receptacles, check out Zoro's selection of pin sleeve receptacles. Here are some important details for Bryant Locking Receptacle. Voltage: 125/250VAC, Amps: 30, Number Of Poles: 3.

Reviews of Bryant #71430FR