customer-service Help
Bryant

Locking Receptacle, Black, 125VAC, 2 HP, 30A

Bryant Locking Receptacle, Black, 125VAC, 2 HP, 30A 70530FR
Hover or click to zoom Tap to zoom
$36.44
  • Item: Locking Receptacle
  • NEMA Configuration: L5-30R
  • Voltage: 125V AC
See full product details
Orders over $75 ship free.

Total: $36.44

Bryant #70530FR Specifications

  • Item: Locking Receptacle
  • NEMA Configuration: L5-30R
  • Voltage: 125V AC
  • Amps: 30
  • Color: Black
  • Number of Poles: 2
  • Number of Wires: 3
  • Phase: 1
  • Shrouded / Non-Shrouded: Non-Shrouded
  • Wiring Style: Standard
  • Mounting Type: Flush Mount
  • Grade: Industrial
  • Material: Nylon
  • HP: 2.0
  • Standards: NEMA WD1 and WD5/UL 498
  • Product Type: Locking Receptacle
  • Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 125V AC, Number of Poles 2, Number of Wires 3, Color Black, L5-30R NEMA Configuration, Phase 1, HP 2.0, Standards NEMA WD1 and WD5/UL 498

Reviews of Bryant #70530FR