Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

30A Locking Receptacle 3P 4W 480VAC L16-30R BK

  • Zoro #: G4439340
  • Mfr #: 71630FR

$30.25

  • Material: Nylon
  • HP: 10.0
  • Amps: 30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Bryant #71630FR Specifications

  • Zoro #: G4439340
  • Mfr #: 71630FR
Material: Nylon HP: 10.0
Amps: 30 Item: Locking Receptacle
Number of Wires: 4 Number of Poles: 3
Color: Black Mounting Type: Flush Mount
Standards: NEMA WD1 and WD5/UL 498 Special Features: 1.24" H x 3.28" L x 1.70" W
Shrouded / Non-Shrouded: Non-Shrouded Grade: Industrial
Wiring Style: Standard NEMA Configuration: L16-30R
Voltage: 480VAC Phase: 3
Country of Origin (subject to change): United States

Description

Choose from hundreds of locking receptacles at Zoro, including top name brands like Bryant, Hubbell Wiring Device, Hubbellock and more. Bryant Locking Receptacle include characteristics like: Voltage: 480VAC, Amps: 30, Number Of Poles: 3.

Reviews of Bryant #71630FR