Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pin and Sleeve Plug, Red, 3 Poles, 3 Poles

  • Zoro #: G4439158
  • Mfr #: 4100P9W

$354.22

  • Standards: UL Listed 498, IEC 309-1 and 309-2
  • Number of Wires: 4
  • Amps: 100
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bryant #4100P9W Specifications

  • Zoro #: G4439158
  • Mfr #: 4100P9W
Standards: UL Listed 498, IEC 309-1 and 309-2 Number of Wires: 4
Amps: 100 Color: Blue
Item - Plugs and Receptacles: Watertight Pin and Sleeve Plug Item: Pin and Sleeve Plug
Phase - Electrical: 3 Color - Plugs and Receptacles: Blue
Amps - Plugs and Receptacles: 100 Phase: 3
Voltage: 250VAC Body Material: Nylon
Grounding Style: IEC Body Material - Pin and Sleeve: Nylon
Features: Watertight Voltage - Plugs and Receptacles: 250VAC
Number of Poles: 3 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pin and sleeve plugs power computers, monitors, flat screen TVs and more. Bryant Pin and Sleeve Plug include characteristics like: Voltage: 250VAC, Amps: 100, Number Of Poles: 3.

Reviews of Bryant #4100P9W