Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pin and Sleeve Receptacle, 10 HP, 240VAC

  • Zoro #: G4571485
  • Mfr #: 4100R9W

$311.95

  • Voltage - Plugs and Receptacles: 250VAC
  • Number of Poles: 3
  • Body Material - Pin and Sleeve: Nylon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bryant #4100R9W Specifications

  • Zoro #: G4571485
  • Mfr #: 4100R9W
Voltage - Plugs and Receptacles: 250VAC Number of Poles: 3
Body Material - Pin and Sleeve: Nylon Amps - Plugs and Receptacles: 100
Phase - Electrical: 3 Voltage: 250VAC
Amps: 100 Grounding Style: IEC
Number of Wires: 4 Phase: 3
Color - Plugs and Receptacles: Blue Power Indication: No
Item: Watertight Pin and Sleeve Receptacle Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
Body Material: Nylon HP: 10
Standards: UL 498, IEC 309-1 and 309-2 Color: Blue
Switch Rated: No Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Rugged construction gives pin and sleeve receptacles great resistance to corrosion. Take a look at the features for Bryant Watertight Pin and Sleeve Receptacle. Voltage: 250VAC, Amps: 100, Number Of Poles: 3.

Reviews of Bryant #4100R9W