- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Watertight Devices
- /
- Pin and Sleeve Receptacle, 120/240VAC
Shop Alternate Products
This Product is Discontinued
Zoro Select
Pin and Sleeve Receptacle, 120/240VAC (Discontinued)
Mfr # BRY4100R12W
Zoro # G4571500
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Phase Single, Three
Customers Also Purchased
- Brand Zoro Select
-
MFR #
BRY4100R12W
-
Zoro #
G4571500
- UPC # 00781786250857
- Country of Origin Germany
- Category Watertight Devices
Dimensions
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 3 AWG |
Cord Size | 3 to 1/0 AWG |
Details
Item - Plugs and Receptacles | Watertight Pin and Sleeve Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 100 |
Voltage - Plugs and Receptacles | 125/250V AC |
Color - Plugs and Receptacles | Orange |
Phase | Single, Three |
Grounding Style | IEC |
Phase - Electrical | 1 |
Amps | 100 |
Number of Poles | 3 |
Body Material | Nylon |
Voltage | 125/250VAC |
Standards | IEC |
Power Indication | No |
Number of Wires | 4 |
Item | Watertight Pin and Sleeve Receptacle |
Switch Rated | No |
Color | Orange |
Features | Neoprene Sealing Glands |
Housing Material Type | Non-Metallic |
Power Indicating Light | No |
Voltage Rating | 125/250/480V AC |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Shatter and Crack Resistant, Warp Resistant, Watertight |
Flange Type | Flanged |
NEMA Enclosure Rating | Not Rated |
Number of Poles & Wires | 3 Pole / 4 Wire |
UL 94 Flammability Rating | HB |
Shrouded | Yes |
Current Rating | 30 A |
Cap Type | Spring-Loaded Cap |
Housing Material | Composite |
Connection Orientation | Straight |
Hub Type Stand-In | Straight |
Grounding | Grounded |
Reverse Service | No |
Market | Industrial |
Housing Color | Orange |
Mounting Box Hub Type | Receptacle Only |
IP Rating | IP67 |
Horsepower Rating | 10 hp |
Number of Gangs | 1 |
Wire Connection Type | Screw Terminals |
NEMA Configuration | Non-NEMA |
Product Type | Receptacle |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Three, Shrouded Yes, Voltage Rating 125/250/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Orange, Housing Material Composite, Market Industrial, Maximum Wire Size 3 AWG, Minimum Wire Size 12 AWG