Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pin and Sleeve Receptacle, 30 HP, 480VAC

  • Zoro #: G4571491
  • Mfr #: 4100R7W

$311.95

  • Number of Wires: 4
  • Phase - Electrical: 3
  • Power Indication: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bryant #4100R7W Specifications

  • Zoro #: G4571491
  • Mfr #: 4100R7W
Number of Wires: 4 Phase - Electrical: 3
Power Indication: No Phase: 3
Amps - Plugs and Receptacles: 100 Color: Red
Switch Rated: No Number of Poles: 3
Item: Watertight Pin and Sleeve Receptacle Body Material - Pin and Sleeve: Nylon
Standards: UL 498, IEC 309-1 and 309-2 Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
HP: 30 Voltage: 480VAC
Amps: 100 Color - Plugs and Receptacles: Red
Body Material: Nylon Voltage - Plugs and Receptacles: 480VAC
Grounding Style: IEC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 480VAC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, HP 30, Switch Rated No, Power Indication No, Standards UL 498, IEC 309-1 and 309-2

Reviews of Bryant #4100R7W