Skip to Main Content
customer-service Help
Bryant

Pin and Sleeve Receptacle, 5 HP, 240VAC

Bryant Pin and Sleeve Receptacle, 5 HP, 240VAC BRY460R9W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$307.50
  • Item: Watertight Pin and Sleeve Receptacle
  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve: Nylon
See full product details
This item ships free.
Total: $307.50

Bryant #BRY460R9W Specifications

  • Item: Watertight Pin and Sleeve Receptacle
  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve: Nylon
  • Voltage: 250VAC
  • Amps - Plugs and Receptacles: 60
  • Voltage - Plugs and Receptacles: 250V AC
  • Amps: 60
  • Color - Plugs and Receptacles: Blue
  • Number of Poles: 3
  • Phase: 3
  • Number of Wires: 4
  • Grounding Style: IEC
  • Phase - Electrical: 3
  • Color: Blue
  • Standards: IEC 309-1 and 309-2, UL 498
  • Switch Rated: No
  • Power Indication: No
  • HP: 5 hp
  • Body Material: Nylon
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 60, Voltage - Plugs and Receptacles 250V AC, Color - Plugs and Receptacles Blue, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, HP 5 hp, Switch Rated No, Power Indication No, Standards IEC 309-1 and 309-2, UL 498

Reviews of Bryant #BRY460R9W