Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory

  • Zoro #: G4438500
  • Mfr #: BRY8300HBI
$8.98
  • Item - Plugs and Receptacles: Receptacle
  • Item: Receptacle
  • Outlet Type - Plugs and Receptacles: Standard Duplex
See full product details
Orders over $75 ship free.

Bryant #BRY8300HBI Specifications

  • Zoro #: G4438500
  • Mfr #: BRY8300HBI
  • Item - Plugs and Receptacles: Receptacle
  • Item: Receptacle
  • Outlet Type - Plugs and Receptacles: Standard Duplex
  • Application Environment: Hospital Grade
  • Mounting Type - Plugs and Receptacles: Flush
  • Amps - Plugs and Receptacles: 20 A
  • Voltage - Plugs and Receptacles: 125V AC
  • NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
  • Surge Suppression: No
  • Tamper Resistant: No
  • Weather Resistant - Plugs and Receptacles: No
  • Color - Plugs and Receptacles: Ivory
  • Wiring Method - Plugs and Receptacles: Back and Side
  • Number of Poles: 2
  • Number of Wires: 3
  • Power Indicator: No
  • Outlet Type: Duplex
  • Weather Resistant: No
  • HP: 1 hp
  • Mounting Type: Flush
  • Amps: 20
  • Color: Ivory
  • Corrosion Resistant: No
  • Voltage: 125VAC
  • Number of Gangs: 1
  • Material: Nylon
  • NEMA Configuration: 5-20R
  • Wiring Method: Back and Side
  • Phase: 1
  • Sub-Category: Duplex Receptacles
  • Standards: CSA Certified, NEMA WD-6, UL Listed
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Receptacle, Straight Blade, Hospital Grade Application Environment, Amps - Plugs and Receptacles 20 A, 5-20R, 125V AC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Standard Duplex, Mounting Type - Plugs and Receptacles Flush, Ivory, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 1 hp, Corrosion Resistant No, Power Indicator No

Reviews of Bryant #BRY8300HBI