Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Decorator Receptacle 125VAC 5-20R BK

  • Zoro #: G4845097
  • Mfr #: DRS20BLKTR
$7.88
  • Mounting Type - Plugs and Receptacles: Flush
  • Material: Nylon
  • Item - Plugs and Receptacles: Receptacle
See full product details
Orders over $75 ship free.

Bryant #DRS20BLKTR Specifications

  • Zoro #: G4845097
  • Mfr #: DRS20BLKTR
Mounting Type - Plugs and Receptacles: Flush Material: Nylon
Item - Plugs and Receptacles: Receptacle Surge Suppression: No
Special Features: Corrosion resistant Amps - Plugs and Receptacles: 20
Voltage: 125VAC Color - Plugs and Receptacles: Black
Weather Resistant - Plugs and Receptacles: No Sub-Category: Decorator Receptacles
Voltage - Plugs and Receptacles: 125V AC Number of Gangs: 1
Amps: 20 NEMA Configuration: 5-20R
Mounting Type: Flush Standards: CSA Certified, UL Listed
Weather Resistant: No Amps - Plugs and Receptacles: 20
Number of Poles: 2 Color: Black
Number of Wires: 3 Item: Receptacle
Tamper Resistant: Yes Phase: 1
Outlet Type: Decorator Power Indicator: No
HP: 1 hp Outlet Type - Plugs and Receptacles: Decorator Duplex
Application Environment: Commercial Wiring Method: Back and Side
Wiring Method - Plugs and Receptacles: Back and Side Corrosion Resistant: Yes
NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Using this receptacle from Bryant ensures a solid secure electrical connection.This receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It is made of nylon material. It has 1 phase. A flush mounting allows for utmost usability. This receptacle works with a decorator outlet.

Reviews of Bryant #DRS20BLKTR