Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20A Duplex Receptacle 125VAC 5-20R GY

  • Zoro #: G4845191
  • Mfr #: CRS20GRY

$1.66

  • Wiring Method - Plugs and Receptacles: Side
  • Mounting Type - Plugs and Receptacles: Flush
  • Power Indicator: No
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Bryant #CRS20GRY Specifications

  • Zoro #: G4845191
  • Mfr #: CRS20GRY
Wiring Method - Plugs and Receptacles: Side Mounting Type - Plugs and Receptacles: Flush
Power Indicator: No Amps: 20
Wiring Method: Side Weather Resistant: No
Corrosion Resistant: Yes NEMA Configuration: 5-20R
Tamper Resistant: No Outlet Type: Duplex
Sub-Category: Duplex Receptacles Phase: 1
Surge Suppression: No Color - Plugs and Receptacles: Gray
Item - Plugs and Receptacles: Receptacle Number of Wires: 3
Voltage - Plugs and Receptacles: 125VAC Standards: UL listed, CSA certified
Voltage: 125VAC Number of Poles: 2
Material: Nylon Amps - Plugs and Receptacles: 20
Item: Receptacle Outlet Type - Plugs and Receptacles: Standard Duplex
HP: 1.0 NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Color: Gray Number of Gangs: 1
Weather Resistant - Plugs and Receptacles: No Application Environment: Commercial
Special Features: Corrosion resistant Mounting Type: Flush
Amps - Plugs and Receptacles: 20 Country of Origin (subject to change): China

Description

Straight blade receptacle is the technical term for the wall socket you plug an electrical device into, so it can function at peak efficiency. Here are some important details for Bryant Receptacle. Color: Gray, Voltage: 125VAC, Amps: 20.

Reviews of Bryant #CRS20GRY