Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Decorator Receptacle 125VAC 5-20R IV

  • Zoro #: G4845079
  • Mfr #: DRS20I
$4.76
  • Mounting Type: Flush
  • Voltage - Plugs and Receptacles: 125V AC
  • Wiring Method - Plugs and Receptacles: Back and Side
See full product details
Orders over $75 ship free.

Bryant #DRS20I Specifications

  • Zoro #: G4845079
  • Mfr #: DRS20I
Mounting Type: Flush Voltage - Plugs and Receptacles: 125V AC
Wiring Method - Plugs and Receptacles: Back and Side Tamper Resistant: No
Special Features: Corrosion resistant Sub-Category: Decorator Receptacles
Number of Gangs: 1 Amps - Plugs and Receptacles: 20
Voltage: 125VAC Item - Plugs and Receptacles: Receptacle
Amps: 20 Wiring Method: Back and Side
HP: 1 hp Outlet Type - Plugs and Receptacles: Decorator Duplex
Surge Suppression: No Phase: 1
Mounting Type - Plugs and Receptacles: Flush Material: Nylon
Number of Wires: 3 Amps - Plugs and Receptacles: 20
Item: Receptacle Corrosion Resistant: Yes
NEMA Configuration: 5-20R Power Indicator: No
Color - Plugs and Receptacles: Ivory Color: Ivory
Standards: CSA Certified, UL Listed NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Number of Poles: 2 Outlet Type: Decorator
Weather Resistant - Plugs and Receptacles: No Application Environment: Commercial
Weather Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Receptacle from Bryant is a great choice for your household or general purpose electrical devices.This receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It is made of nylon material. A flush mounting allows for utmost usability. This receptacle works with a decorator outlet. It has 1 phase.

Reviews of Bryant #DRS20I