Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Decorator Receptacle 125VAC 5-20R IV

  • Zoro #: G4844981
  • Mfr #: SP53IA
$31.00 6% off
$28.95
  • Sub-Category: Decorator Receptacles
  • HP: 1 hp
  • NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
See full product details
Orders over $75 ship free.

Bryant #SP53IA Specifications

  • Zoro #: G4844981
  • Mfr #: SP53IA
Sub-Category: Decorator Receptacles HP: 1 hp
NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R Weather Resistant - Plugs and Receptacles: No
Voltage: 125VAC Outlet Type - Plugs and Receptacles: Decorator Duplex
Color: Ivory Mounting Type - Plugs and Receptacles: Flush
Mounting Type: Flush Material: Nylon
Wiring Method - Plugs and Receptacles: Back and Side Amps - Plugs and Receptacles: 20
Wiring Method: Back and Side Standards: CSA Certified, UL Listed
Surge Suppression: Yes Item: Receptacle
Number of Gangs: 1 Number of Wires: 3
Amps - Plugs and Receptacles: 20 Phase: 1
Corrosion Resistant: No Weather Resistant: No
Number of Poles: 2 Item - Plugs and Receptacles: Receptacle
NEMA Configuration: 5-20R Power Indicator: No
Special Features: Audible Alarm Application Environment: Commercial
Color - Plugs and Receptacles: Ivory Outlet Type: Decorator
Tamper Resistant: No Amps: 20
Voltage - Plugs and Receptacles: 125V AC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Receptacle from Bryant is a great option to handle electrical setups.This receptacle has a 5-20r NEMA configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It has 1 phase. A flush mounting allows for utmost usability. This receptacle works with a decorator outlet. It is made of nylon material.

Reviews of Bryant #SP53IA