Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Duplex Receptacle 250VAC 6-20R IV

  • Zoro #: G4845377
  • Mfr #: BRY5462I
$15.22
  • Item: Receptacle
  • Tamper Resistant: No
  • Standards: CSA Certified, UL Listed
See full product details
Orders over $75 ship free.

Bryant #BRY5462I Specifications

  • Zoro #: G4845377
  • Mfr #: BRY5462I
Item: Receptacle Tamper Resistant: No
Standards: CSA Certified, UL Listed Amps: 20
Phase: 1 NEMA Receptacle Configuration - Plugs and Receptacles: 6-20R
Material: Nylon Amps - Plugs and Receptacles: 20
Voltage: 250VAC Number of Wires: 3
Special Features: Corrosion resistant NEMA Configuration: 6-20R
Corrosion Resistant: Yes Surge Suppression: No
Color: Ivory Item - Plugs and Receptacles: Receptacle
Weather Resistant: No Sub-Category: Duplex Receptacles
Application Environment: Harsh and Heavy Use Industrial Outlet Type - Plugs and Receptacles: Standard Duplex
Outlet Type: Duplex Wiring Method - Plugs and Receptacles: Back and Side
Number of Gangs: 1 HP: 1 hp
Number of Poles: 2 Weather Resistant - Plugs and Receptacles: No
Mounting Type: Flush Voltage - Plugs and Receptacles: 250V AC
Amps - Plugs and Receptacles: 20 Wiring Method: Back and Side
Color - Plugs and Receptacles: Ivory Power Indicator: No
Mounting Type - Plugs and Receptacles: Flush Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Straight blade receptacle is the technical term for the wall socket you plug an electrical device into, so it can function at peak efficiency. Take a look at the features for Bryant Receptacle. Color: Ivory, Voltage: 250VAC, Amps: 20.

Reviews of Bryant #BRY5462I