Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Single Receptacle 250VAC 6-20R IV

  • Zoro #: G4845526
  • Mfr #: 5461I

$10.49

  • Power Indicator: No
  • Color - Plugs and Receptacles: Ivory
  • Mounting Type - Plugs and Receptacles: Flush
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bryant #5461I Specifications

  • Zoro #: G4845526
  • Mfr #: 5461I
Power Indicator: No Color - Plugs and Receptacles: Ivory
Mounting Type - Plugs and Receptacles: Flush Special Features: Corrosion resistant
Amps - Plugs and Receptacles: 20 NEMA Receptacle Configuration - Plugs and Receptacles: 6-20R
Corrosion Resistant: Yes Amps: 20
Voltage - Plugs and Receptacles: 250VAC Weather Resistant: No
Weather Resistant - Plugs and Receptacles: No Amps - Plugs and Receptacles: 20
Phase: 1 Number of Gangs: 1
Item: Receptacle Outlet Type: Single
Standards: UL listed, CSA certified Application Environment: Industrial
Voltage: 250VAC Color: Ivory
Sub-Category: Single Receptacles Mounting Type: Flush
HP: 1.0 Item - Plugs and Receptacles: Receptacle
Outlet Type - Plugs and Receptacles: Single Number of Poles: 2
Surge Suppression: No Wiring Method - Plugs and Receptacles: Back and Side
NEMA Configuration: 6-20R Material: Nylon
Wiring Method: Back and Side Number of Wires: 3
Tamper Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A 30 amp plug, which is used for more heavy-duty appliances and machinery, needs a different type of wall outlet, usually mounted as a singular straight blade receptacle. Take a look at the features for Bryant Receptacle. Color: Ivory, Voltage: 250VAC, Amps: 20.

Reviews of Bryant #5461I