Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Single Receptacle 125VAC 5-20R WH, Phase: 1

  • Zoro #: G4845578
  • Mfr #: 5361W
$9.51
  • Material: Nylon
  • Weather Resistant: No
  • Color - Plugs and Receptacles: White
See full product details
Orders over $75 ship free.

Bryant #5361W Specifications

  • Zoro #: G4845578
  • Mfr #: 5361W
Material: Nylon Weather Resistant: No
Color - Plugs and Receptacles: White Voltage: 125VAC
Outlet Type - Plugs and Receptacles: Single Number of Gangs: 1
Weather Resistant - Plugs and Receptacles: No Standards: CSA Certified, UL Listed
HP: 1 hp Amps - Plugs and Receptacles: 20
Tamper Resistant: No Sub-Category: Single Receptacles
Number of Poles: 2 NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Outlet Type: Single Color: White
NEMA Configuration: 5-20R Power Indicator: No
Special Features: Corrosion resistant Mounting Type: Flush
Voltage - Plugs and Receptacles: 125V AC Item: Receptacle
Mounting Type - Plugs and Receptacles: Flush Phase: 1
Surge Suppression: No Wiring Method: Back and Side
Item - Plugs and Receptacles: Receptacle Wiring Method - Plugs and Receptacles: Back and Side
Corrosion Resistant: Yes Amps - Plugs and Receptacles: 20
Application Environment: Industrial Amps: 20
Number of Wires: 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wiring a plug for straight blade receptacles is a relatively simple and straightforward procedure, but for safety purposes, installation should be done by a licensed electrician. Here are some important details for Bryant Receptacle. Color: White, Voltage: 125VAC, Amps: 20.

Reviews of Bryant #5361W