Bsc Preferred
Corrugated Boxes, 28 in Inside Lg, 16 in Insdie W, 10 in Inside H, 20 PK
Mfr # BUY00001116
Zoro # G311099295
product price: $77.19
/pk 20, $3.86/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 28 in
- Inside Width 16 in
- Inside Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Bsc Preferred
- MFR # BUY00001116
- Zoro # G311099295
- Country of Origin United States
- Category Shipping Boxes
Dimensions
Inside Length | 28 in |
Inside Width | 16 in |
Inside Height | 10 in |
Details
Item | Corrugated Boxes |
Description
Quality standard strength industrial Corrugated Boxes. Manufactured from 200#/ECT-32 kraft corrugated; Corrugated boxes are recyclable. This product is equivalent to part number: S-4915. Sold in a quantity of 20 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Ascend Stapler - Built In Remover - Staple Storage (B210-BLK)
- ZORO SELECT Shipping Box, 8 in Inside Lg, 8 in Insdie W, 4 in Inside H, Kraft, Corrugate, Single Wall, 32 ECT (11K609)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- TOPS PRODUCTS TOP 8.5 x 11 in. 5 Squre Quadrille Rule 50 Sheets Quadrille PadsWhite (33051)
- BSC PREFERRED Corrugated Boxes, 21 3/8 in Inside Lg, 12 5/8 in Insdie W, 9 1/2 in Inside H, 20 PK (BUY00000938)
- BSC PREFERRED Flat Corrugated Boxes, 18 in Inside Lg, 14 in Insdie W, 4 in Inside H, 25 PK (BUY00000569)
- BSC PREFERRED Corrugated Boxes, 28 in Inside Lg, 18 in Insdie W, 18 in Inside H, 10 PK (BUY00001245)
- BSC PREFERRED Flat Corrugated Boxes, 26 in Inside Lg, 15 in Insdie W, 5 in Inside H, 20 PK (BUY00001047)
- BSC PREFERRED White Corrugated Boxes, 11 1/4 in Inside Lg, 8 3/4 in Insdie W, 4 in Inside H, 25 PK (BUY00000292)
- BSC PREFERRED Flat Corrugated Boxes, 11 in Inside Lg, 8 in Insdie W, 4 in Inside H, 25 PK (BUY00000163)
- IDL PACKAGING Shipping Box HD, 24in Inside Lg, 6in Insdie W, Kraft, Corrugated, Single Wall, 5 PK (B-2466-5)
- ZORO SELECT Shipping Box, 20 in Inside Lg, 10 in Insdie W, 4 in Inside H, Kraft, Corrugate, Single Wall, 32 ECT (11R424)