This item is Discontinued.

Bsl Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 24in, PK12 5588

Slip-On Cut-End Cotton Industrial / Commercial Grade Dust Mop, 5in x 24in, PK12 (Discontinued)

  • Mfr # 5588
  • Zoro # G515445522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5588
Zoro #
G515445522
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
5 in
Size
5 in x 24 in
Depth
0.5 in
Head Length
24 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Cut-End

Description

These slip-on series cut-end cotton dust mops are industrial grade, measuring 5" x 24" and sold in packs of 12. Designed for efficient cleaning, they are ideal for picking up dust and debris on a variety of surfaces.


  • Dust Mop with Cut-End Cotton for superior dust pickup
  • Durable Industrial Grade for heavy-duty cleaning
  • 5" x 24" size ideal for large areas
  • Easy to slip on and off for quick cleaning
  • Pack of 12 provides ample supply for frequent cleaning needs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.