This item is Discontinued.

Bsl Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 14 oz No 16, PK12 5116

Synthetic Blend Wet Mop Head, Looped-End Tail Narrow Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 5116
  • Zoro # G115445090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5116
Zoro #
G115445090
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Synthetic Blend
Mop Type
Wet
Type
Looped-End Tail Band
Dry Weight
14 oz

Description

This pack of 12 Synthetic Blend Series Looped End Tail Narrow Band 14 oz #16 mop heads offers a durable and effective solution for cleaning floors. Made with a blend of synthetic fibers, these mop heads provide excellent absorbency and cleaning power, while the looped end tail and narrow band design ensure a secure fit on your mop handle.


  • Looped end tail for secure attachment
  • Narrow band design for maneuverability
  • Synthetic blend fibers for effective cleaning
  • 14 ounce weight for durability and absorbency
  • #16 size for standard mop handles
  • Pack of 12 for cost-effective cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.