Skip to Main Content
customer-service Help
Bubble Wrap

Bubble Rolls, 250 ft. L, 48" W

Bubble Wrap Bubble Rolls, 250 ft. L, 48" W 100002531
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.48 /ea

Order in multiples of 2

  • Bubble Roll Type: Standard
  • Perforation: Non-Perforated
  • Bubble Size: 1/2 in
See full product details
Orders over $75 ship free.
Total: $66.96

Bubble Wrap #100002531 Specifications

  • Bubble Roll Type: Standard
  • Perforation: Non-Perforated
  • Bubble Size: 1/2 in
  • Roll Width: 24 in
  • Roll Length: 250 ft
  • Color: Clear
  • Rolls per Bundle: 2
  • Item: Bubble Rolls
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2

Reviews of Bubble Wrap #100002531