Shop Alternate Products
This Product is Discontinued
Bubble Wrap
Bubble Rolls, 750 ft. L, 48 W (Discontinued)
Mfr # 100007362
Zoro # G9177694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bubble Roll Type Standard
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Roll Length 750 ft
- Color Clear