Buchanan
3PCV-26-006
Mfr # 3PCV-26-006
Zoro # G400973895
Sold in multiples of 10 for $110.90
$110.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 166.37 mm [ 6.55 in ]
- Color Black
- Screw Head Type Wire Clamp Combo Head
- Bottom Termination Style Printed Circuit Pin
- UL Flammability Rating UL 94V-0
Explore More Products
- BUCHANAN 3B102P=OPB SS TYPE W/POST 3B102P
- BUCHANAN Barrier Strip Terminal Block, 25A, 3Mm2, 1 Row(S), 1 Deck(S) 6PCV-03-006
- BUCHANAN 6PCV-16-719=6PCV ASSEMBLY 6PCV-16-719
- BLUE SEA SYSTEMS Blue Sea Terminal Block Jumpers for 2500 Series Blocks 9217
- SQUARE D Linergy terminal block, mounting track, 9080MH310
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit 2512
- DISCO Ylw Nyln Crimp Terminal 1/4" Stud/Ring Typ 12-10G Wire PK10 12144PK
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC 6ZEG1
- WEIDMULLER Box of 50 Terminal and Contact Block 7904290000
- SQUARE D PUSH-IN TERMINAL NSYTRP22PE
- ZORO SELECT Terminal Strip, 30A, 9 Pole, 600VAC 6ZEJ3
- Buchanan Power Distribution Blocks & Terminal Blocks