Buchanan
3WWV-07-006=0.250 PITCH TRI BA
Mfr # 3WWV-07-006
Zoro # G600973268
Sold in multiples of 150 for $1,477.50
$1,477.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 58.93 mm [ 2.32 in ]
- Screw Plating Material Zinc/Chrome
- Mounting Style Open End Position
- UL Flammability Rating UL 94V-0
Explore More Products
- BUCHANAN 6PCV-03-008=6PCV ASSEMBLY 6PCV-03-008
- BUCHANAN TSB5000331DS=EUROPA T-BLK 10MM TSB5000331DS
- BUCHANAN 503SI01DS=EUROPA T/B FUSE 10MM 503SI01DS
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit 2508
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry NSYTRAL410GR
- HUBBELL Ground Block for 20, 30, 32A Switches HBL30RGB
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC 6ZEH8
- SQUARE D SCREW TERMINAL NSYTRV44PE
- IDEC Terminal And Contact Block, 20PK BN50WPN20
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A TB-118-6P/DSP
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC 6ZEF9
- Buchanan Power Distribution Blocks & Terminal Blocks