Buchanan
6PCV-09-006=6PCV ASSEMBLY
Mfr # 6PCV-09-006
Zoro # G400968280
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 87.27 mm [ 3.436 in ]
- Color Black
- Wire Range (AWG) 22 to 12
- Screw Material Steel
- Number of Rows 1
Explore More Products
- BUCHANAN 1003SI02DS=EUROPA BL.FUSE.12MM 1003SI02DS
- BUCHANAN Barrier Strip Terminal Block, 25A, 3.31Mm2, 1 Row(S), 1 Deck(S) 6PCV-16-007
- BUCHANAN JC6-P107-11=JC6 ASSEMBLY JC6-P107-11
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh NSYTRV22
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 12146PK
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh NSYTRV42
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC 6YH91
- SCHNEIDER ELECTRIC Terminal Block GV1G09
- SQUARE D Terminal Block Fuseholder 600V 30A 9080FB2611CC
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V NSYTRV42SF6LA
- WEIDMULLER Box of 50 Terminal and Contact Block 1608620000
- Buchanan Power Distribution Blocks & Terminal Blocks