Buchanan
6PCV-14-006=6PCV ASSEMBLY
Mfr # 6PCV-14-006
Zoro # G800968194
Sold in multiples of 5100 for $28,815.00
$28,815.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 134.899 mm [ 5.311 in ]
- Color Black
- Wire Range 22 to 12 AWG [ .326 to 3.31 mm² ]
- Screw Head Type Combo Phil-Slot
- Operating Temperature Range 105 °C [ 221 °F ]
Explore More Products
- BUCHANAN 6WWV-06-008=6 SERIES 6WWV-06-008
- BUCHANAN 4PCR-02-008=4PCR ASSY 4PCR-02-008
- BUCHANAN 4PCR-05-008=4PCR ASSY 4PCR-05-008
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh NSYTRV62
- SQUARE D Terminal Block, 85 Amp 9080GC6
- GE 300V 30A Terminal and Contact Block IKU-4SC
- GE Terminal Block, 100A, 3 Pole, 600V CR2960SY139C3C
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole 9080GK6B
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC 6ZEG3
- SCHNEIDER ELECTRIC SCREW TERMINAL, FEED THROUGH, 2 POINTS, NSYTRV352
- GE Terminal Block, 50A, 3 Pole, 600V CR2960SY139C3B
- Buchanan Terminal Blocks