SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grommet, Slotted, Inside Dia. 1/2 In, PK4

BUCHANAN| Zoro #: G1632872| Mfr #: 774112

$1.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Electrical GrommetMaterial: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632872 Mfr #: 774112
Color: BlackItem: Electrical Grommet
Material: PVCSlot Width: 1/16"
Outside Dia.: 55/64"Grommet Style: Slotted
Inside Dia.: 1/2"Country of Origin (subject to change): China

Description

Electrical Grommet, Style 1, Inside Dia. (A) 1/2 In., Outside Dia. (B) 55/64 In., Overall Thickness (C) 1/4 In., Panel Thickness (D) 1/16 In., Panel Hole Dia. (E) 11/16 In., Rubber Material PVC, Rubber Color Black, Durometer 60A +/- 5, General Purpose, Package Quantity 4

Reviews