Buchanan
JC6-Q208-03=JC6 SERIES TERMINA
Mfr # JC6-Q208-03
Zoro # G100926573
Sold in multiples of 20 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 12 AWG
- Insulation Color Black
- Max. Voltage 300, 600V
- Connection Material Copper Alloy
- Pin Length (In.) 1/4 x 0.032 in
Explore More Products
- BUCHANAN 8PCV-12-006=#8 TRIBARRIER TERM 8PCV-12-006
- BUCHANAN 4DB-P107-09=ASS Y TERMINAL BLO 4DB-P107-09
- BUCHANAN 8STR-02-006=#8 TRIBARRIER TERM 8STR-02-006
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper 84-2416
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 RB14-6FS
- INSURE Push-in 12AWG 8-Port, PK100 30-090J
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Spade Type PK100 3525PK
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 C10-14
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 24C871
- 3M 12-10 AWG Nylon Ring Terminal 3/8" Stud PK500 MNG10-38R/SK
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 164272-025
- Buchanan Wire Terminals