KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twist On Wire Connector, 18-10 AWG, PK100

BUCHANAN| Zoro #: G0857507| Mfr #: WT52-1

$10.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.63"
Series: WT52
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857507 Mfr #: WT52-1
Width: 0.63"Series: WT52
Color: RedMax. Single Wire Size: 10 AWG
Min. Wire Combination: (2) 12 AWGWire Connector Style: Wing
Max. Wire Combination: (5) 12 AWGItem: Twist On Wire Connector
Application: General PurposeMin. Single Wire Size: 18 AWG
Height: 0.91"Standards: UL 486C, CSA C2.2#188
Max. Voltage: 600VACCountry of Origin (subject to change): Canada

Description

Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Wing, Series WT52, Max. Voltage 600VAC, Max. Wire Combination (5) 12 AWG, Min. Wire Combination (2) 12 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 18 AWG, Height 0.91 In., Width 0.63 In., Standards UL 486C, CSA C2.2#188, Package Quantity 100

Reviews