KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twist On Wire Connector, 18-10 AWG, PK500

BUCHANAN| Zoro #: G0907313| Mfr #: WT4-B

$32.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.52"
Series: WT4
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907313 Mfr #: WT4-B
Width: 0.52"Series: WT4
Color: YellowMax. Single Wire Size: 10 AWG
Min. Wire Combination: (3) 18 AWGWire Connector Style: Standard
Max. Wire Combination: (4) 14 AWG with (1) 18 AWGItem: Twist On Wire Connector
Application: General PurposeMin. Single Wire Size: 18 AWG
Height: 0.55"Standards: UL 486C, CSA C2.2#188
Max. Voltage: 600VACCountry of Origin (subject to change): Canada

Description

Twist On Wire Connector, Application General Purpose, Color Yellow, Wire Connector Style Standard, Series WT4, Max. Voltage 600VAC, Max. Wire Combination (4) 14 AWG with (1) 18 AWG, Min. Wire Combination (3) 18 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 18 AWG, Height 0.55 In., Width 0.52 In., Standards UL 486C, CSA C2.2#188, Package Quantity 500

Reviews