Skip to Main Content
customer-service Help
Buchanan

Twist On Wire Connector, 18-8 AWG, PK500

Buchanan Twist On Wire Connector, 18-8 AWG, PK500 BT2-500JR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.02 ($0.13/unit)
  • Color: Red
  • Min. Single Wire Size: 18 AWG
  • Max. Single Wire Size: 8 AWG
See full product details
Orders over $75 ship free.
Total: $65.02

Buchanan #BT2-500JR Specifications

  • Color: Red
  • Min. Single Wire Size: 18 AWG
  • Max. Single Wire Size: 8 AWG
  • Series: BT2
  • Max. Voltage: 600V AC
  • Wire Connector Style: Wing
  • Min. Wire Combination: (2) 18 AWG
  • Max. Wire Combination: (2) 8 AWG
  • Height: 0.74 in
  • Width: 0.48 in
  • Application: General Purpose
  • Standards: CSA Certified, UL Listed
  • Item: Twist On Wire Connector
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Wing, Series BT2, Max. Voltage 600V AC, Max. Wire Combination (2) 8 AWG, Min. Wire Combination (2) 18 AWG, Max. Single Wire Size 8 AWG, Min. Single Wire Size 18 AWG, Height 0.74 in, Width 0.48 in, Standards CSA Certified, UL Listed, Package Quantity 500

Reviews of Buchanan #BT2-500JR