Twist On Wire Connector, 22-10 AWG, PK100
- Zoro #: G2694124
- Mfr #: B1-1
$13.93
($0.14/unit)
- Min. Wire Combination: (2) 18 AWG
- Wire Connector Style: Wing
- Min. Single Wire Size: 22 AWG
Buchanan #B1-1 Specifications
| |
Min. Wire Combination: (2) 18 AWG | Wire Connector Style: Wing |
Min. Single Wire Size: 22 AWG | Max. Voltage: 600V AC |
Max. Single Wire Size: 10 AWG | Width: 0.49 in |
Height: 0.98 in | Series: B1 |
Item: Twist On Wire Connector | Standards: UL Listed and CSA Certified |
Color: Yellow | Max. Wire Combination: (3) 12 AWG |
Application: General Purpose | Country of Origin (subject to change): United States |
Description
Twist On Wire Connector, Application General Purpose, Color Yellow, Wire Connector Style Wing, Series B1, Max. Voltage 600V AC, Max. Wire Combination (3) 12 AWG, Min. Wire Combination (2) 18 AWG, Max. Single Wire Size 10 AWG, Min. Single Wire Size 22 AWG, Height 0.98 in, Width 0.49 in, Standards UL Listed and CSA Certified, Package Quantity 100