Skip to Main Content
customer-service Help
Buchanan

Twist On Wire Connector, 22-14 AWG, PK500

Buchanan Twist On Wire Connector, 22-14 AWG, PK500 WT2-B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.79 ($0.05/unit)
  • Color: Blue
  • Min. Single Wire Size: 22 AWG
  • Max. Single Wire Size: 14 AWG
See full product details
Orders over $75 ship free.
Total: $24.79

Buchanan #WT2-B Specifications

  • Color: Blue
  • Min. Single Wire Size: 22 AWG
  • Max. Single Wire Size: 14 AWG
  • Series: WT2
  • Max. Voltage: 300V AC
  • Wire Connector Style: Standard
  • Min. Wire Combination: (2) 18 AWG
  • Max. Wire Combination: (3) 16 AWG
  • Height: 0.39 in
  • Width: 0.39 in
  • Application: General Purpose
  • Standards: CSA C2.2#188, UL 486C
  • Item: Twist On Wire Connector
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Twist On Wire Connector, Application General Purpose, Color Blue, Wire Connector Style Standard, Series WT2, Max. Voltage 300V AC, Max. Wire Combination (3) 16 AWG, Min. Wire Combination (2) 18 AWG, Max. Single Wire Size 14 AWG, Min. Single Wire Size 22 AWG, Height 0.39 in, Width 0.39 in, Standards CSA C2.2#188, UL 486C, Package Quantity 500

Reviews of Buchanan #WT2-B