KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twist On Wire Connector, 22-8 AWG, PK350

BUCHANAN| Zoro #: G1035307| Mfr #: B2-350JR

$64.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 0.56"
Series: B2
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035307 Mfr #: B2-350JR
Width: 0.56"Series: B2
Color: RedMax. Single Wire Size: 8 AWG
Min. Wire Combination: (2) 18 AWGWire Connector Style: Wing
Max. Wire Combination: (5) 12 AWGItem: Twist On Wire Connector
Application: General PurposeMin. Single Wire Size: 22 AWG
Height: 0.56"Standards: UL 486C, CSA C2.2#188
Max. Voltage: 600VACCountry of Origin (subject to change): United States

Description

Twist On Wire Connector, Application General Purpose, Color Red, Wire Connector Style Wing, Series B2, Max. Voltage 600VAC, Max. Wire Combination (5) 12 AWG, Min. Wire Combination (2) 18 AWG, Max. Single Wire Size 8 AWG, Min. Single Wire Size 22 AWG, Height 0.56 In., Width 0.56 In., Standards UL 486C, CSA C2.2#188, Package Quantity 350

Reviews