Bucket Boss

Original Riggers Bag, Natural, 30 Pocket, Duckwear Canvas Bottom

Bucket Boss Original Riggers Bag, Natural, 30 Pocket,  Duckwear Canvas Bottom 60002
Hover or click to zoom Tap to zoom
  • Height: 10-1/2"
  • Length: 17"
  • Material: Duckwear Canvas Bottom
  • Width: 6"
  • Item: Original Riggers Bag,Natural,30 Pocket
  • Number of Pockets: 30
  • Tool Storage Type Included: Bag/Tote
  • Country of Origin (subject to change): China
See full product details
$51.39

Subtotal: $51.39

Bucket Boss #60002 Specifications

  • Height: 10-1/2"
  • Length: 17"
  • Material: Duckwear Canvas Bottom
  • Width: 6"
  • Item: Original Riggers Bag,Natural,30 Pocket
  • Number of Pockets: 30
  • Tool Storage Type Included: Bag/Tote
  • Country of Origin (subject to change): China

Description

This Bucket Boss Original Riggers Bag is the perfect solution for carrying your tools around. You will be able to transport them with ease. Made of duckwear canvas, this bag has a bottom that is water resistant and easy to clean. The 30 pockets mean you can carry all your tools with you without having to worry about misplacing them. The adjustable shoulder strap makes it comfortable to carry around when full. It also has durable nylon webbing handle straps for added support when needed. This Bucket Boss Original Riggers Bag is the essential accessory for your next project.

Restrictions and Compliance

Reviews of Bucket Boss #60002

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.