Bucket Boss
Royal Blue 1680 Heavy Duty Poly Fabric 29 Pockets
Mfr # 55185-RB
Zoro # G5694879
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy Duty Poly Fabric
- Number of Pockets 29
- Color Royal Blue
- SAE or Metric SAE
- Features Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
Explore More Products
- BUCKET BOSS Brown Canvas 6 Pockets 74004
- BUCKET BOSS Suede Leather Pouch, 10 Pocket 54063
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets 80100
- BUCKET BOSS Handymans Holster, 5 Pocket 50300
- BUCKET BOSS Leather Hammer Holder 55128
- BUCKET BOSS Tan and Black 1680 Heavy Duty Poly Fabric 29 Pockets 55185-TN
- BUCKET BOSS Hammer Holder w Flap Fit 54190
- BUCKET BOSS Brown Canvas 14 Pockets 80400
- BUCKET BOSS Mossy Oak camo 1680 Heavy Duty Poly Fabric 29 Pockets 55185-MOSC
- TOUGHBUILT 8" Tote + Pouch TB-CT-180-8
- OX TOOLS Pro Electrician’s Pouch, Oil Tanned Leather OX-P263402
- Bucket Boss Tool Belts & Pouches