Bucket Boss

Tool Bag, 16 Pocket, 16" x 9" x 12", 16 Pockets, 12" Height

Bucket Boss Tool Bag, 16 Pocket, 16" x 9" x 12",  16 Pockets,  12" Height 60016
Hover or click to zoom Tap to zoom
  • Height: 12"
  • Length: 16"
  • Material: Double Wall 600 Poly Ripstop Fabric
  • Width: 9"
  • Item: Tool Bag,16 Pocket,16" x 9" x 12"
  • Number of Pockets: 16
  • Tool Storage Type Included: Bag/Tote
  • Country of Origin (subject to change): Multiple
See full product details
$36.65

Subtotal: $36.65

Bucket Boss #60016 Specifications

  • Height: 12"
  • Length: 16"
  • Material: Double Wall 600 Poly Ripstop Fabric
  • Width: 9"
  • Item: Tool Bag,16 Pocket,16" x 9" x 12"
  • Number of Pockets: 16
  • Tool Storage Type Included: Bag/Tote
  • Country of Origin (subject to change): Multiple

Description

With its 600 Poly Ripstop Fabric, the Bucket Boss 16 Pocket Tool Bag is a heavy-duty solution for keeping your tools safe and organized. With a double wall 600 Poly Ripstop Fabric, this tool bag is resistant to rips and tears. The bag has a height of 12 in., length of 16 in. and width of 9 in. It comes with 16 pockets that provide you with ample storage space for all your tools. If you want to keep your tools organized and secure, the Bucket Boss 16 Pocket Tool Bag is just what you need.

Restrictions and Compliance

Reviews of Bucket Boss #60016

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.