Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Pouch, Brown/Green, 5 Pockets, 5" W

  • Zoro #: G6121617
  • Mfr #: 54170
$7.99 10% off
$7.19
  • Tool Storage Type Included: Tool Pouch
  • Width (In.): 5 in
  • Color: Brown/green
See full product details
Orders over $75 ship free.

Bucket Boss #54170 Specifications

  • Zoro #: G6121617
  • Mfr #: 54170
Tool Storage Type Included: Tool Pouch Width (In.): 5 in
Color: Brown/green Material: 600 Denier Polyester
Tether Capable: Tether Included Number of Pockets: 5
Features: Easy to Put Onto The Belt, Holds Most Small Tools Fits Belts Up To (In.): 2 in
Item: Tool Pouch Type: Tool Holder
Height (In.): 9 in Depth (In.): 2 in
Tether Style: Tether Included Shop By: Cyber Deals
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tool Pouch, Tool Holder, Number of Pockets 5, Width (In.) 5, Depth (In.) 2, Height (In.) 9, Fits Belts Up To (In.) 2, 600 Denier Polyester Material, Brown/Green Color, Tethered, Easy to Put Onto The Belt, Holds Most Small Tools

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Bucket Boss #54170