Bucket Boss

Tool Tote, Hard, 23 Pocket, 12 x 10 x 11, 23 Pockets, 11" Height

Bucket Boss Tool Tote, Hard, 23 Pocket, 12 x 10 x 11,  23 Pockets,  11" Height 70012
Hover or click to zoom Tap to zoom
$32.35
  • Height: 11"
  • Length: 12"
  • Material: Double Wall 600 Poly Ripstop Fabric
See full product details
Orders over $75 ship free.

Total: $32.35

Bucket Boss #70012 Specifications

  • Height: 11"
  • Length: 12"
  • Material: Double Wall 600 Poly Ripstop Fabric
  • Width: 10"
  • Tool Storage Type Included: Bag/Tote
  • Item: Tool Tote,Hard,23 Pocket,12 x 10 x 11
  • Number of Pockets: 23
  • Country of Origin (subject to change): Multiple

Description

The Bucket Boss 70012 Tool Tote, Hard, 23 Pocket, 12 x 10 x 11 is the perfect bag for storing your tools. It has 23 pockets that will keep all your tools organised and accessible. Made of double wall 600 poly ripstop fabric, this tool tote is designed to last. The bag also features a padded shoulder strap for easy carrying around. The height of the tool tote is 11" and it has a length and width of 12 in. and 10 in. respectively. There are 23 pockets included with this tool bag which can hold various sizes of tools including screwdrivers, pliers and sockets among others. If you want a tough tool bag that will keep your tools safe, then the Bucket Boss 70012 Tool Tote is just what you need.

Restrictions and Compliance

Reviews of Bucket Boss #70012