KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Attached Lid Container, 2.30 cu ft., Gray

BUCKHORN| Zoro #: G0851602| Mfr #: 39175

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 80 lb.
Outside Width: 19-1/2"
Outside Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851602 Mfr #: 39175
Load Capacity: 80 lb.Outside Width: 19-1/2"
Outside Length: 24"Volume Capacity: 2.30 cu. ft.
Outside Height: 12-1/2"Inside Width: 14-1/2"
Item: Attached Lid ContainerInside Length: 19"
Inside Height: 11"Color: Gray
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Attached Lid Container, Outside Length 24 In., Outside Width 19-1/2 In., Outside Height 12-1/2 In., Inside Length 19 In., Inside Width 14-1/2 In., Inside Height 11 In., Volume Capacity 2.30 cu. ft., Load Capacity 80 lb., Material Industrial Grade Polymer, Color Gray

Reviews