KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Attached Lid Container, 6.62 cu ft., Gray

BUCKHORN| Zoro #: G0776167| Mfr #: AS3424201201006

$153.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 100 lb.
Outside Width: 24"
Outside Length: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776167 Mfr #: AS3424201201006
Load Capacity: 100 lb.Outside Width: 24"
Outside Length: 34"Volume Capacity: 6.62 cu. ft.
Outside Height: 19-5/8"Inside Width: 19-1/8"
Item: Attached Lid ContainerInside Length: 29-7/8"
Inside Height: 18-1/8"Color: Gray
Material: Industrial Grade PolymerCountry of Origin (subject to change): United States

Description

Attached Lid Container, Outside Length 34 In., Outside Width 24 In., Outside Height 19-5/8 In., Inside Length 29-7/8 In., Inside Width 19-1/8 In., Inside Height 18-1/8 In., Volume Capacity 6.62 cu. ft., Load Capacity 100 lb., Material Industrial Grade Polymer, Color Gray

Reviews