Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bulk Container, 42"L, 29"W, Black

  • Zoro #: G3702194
  • Mfr #: BF4229280010000

$276.29

  • Use Lid Number: Mfr. No. LID-TL4229040010000
  • Outside Height: 27.8"
  • Inside Width: 26-3/5"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Buckhorn #BF4229280010000 Specifications

  • Zoro #: G3702194
  • Mfr #: BF4229280010000
Use Lid Number: Mfr. No. LID-TL4229040010000 Outside Height: 27.8"
Inside Width: 26-3/5" Inside Length: 39-2/5"
Outside Width: 28.8" Color: Black
Volume Capacity: 13.8 cu. ft. Material: High Density Polyethylene
Inside Height: 22-7/10" Storage Container Style: Solid Walls, Solid Bottom
Type: Agricultural Box Outside Length: 41.6"
Bulk Container Item: Bulk Container Load Capacity: 900 lb.
Item: Bulk Container Fork Entry: 2-Way Entry
Country of Origin (subject to change): United States

Description

Bin units, boxes, totes, and wire baskets can help you reach the next level of organization within your storage container. Here are some important details for Buckhorn Bulk Container. Material: High Density Polyethylene, Color: Black, Outside Length: 42".

Reviews of Buckhorn #BF4229280010000