KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collapsible Bulk Container, 32x30 In, Black

BUCKHORN| Zoro #: G0775311| Mfr #: BN3230342010000

$261.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1800 lb.
Folded Height: 15"
Outside Width: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775311 Mfr #: BN3230342010000
Load Capacity: 1800 lb.Folded Height: 15"
Outside Width: 30"Outside Length: 32"
Volume Capacity: 12.3 cu. ft.Use Lid Number: Mfr. No. LID-TS3230020010000
Outside Height: 34"Fork Entry: 4-Way Entry
Inside Width: 27-3/8"Item: Collapsible Bulk Container
Inside Length: 29-1/2"Inside Height: 27-1/4"
Bulk Container Item: Collapsible Bulk ContainerColor: Black
Material: High Density PolyethyleneCountry of Origin (subject to change): United States

Description

Collapsible Bulk Container, Outside Length 32 In., Outside Width 30 In., Outside Height 34 In., Inside Length 29-1/2 In., Inside Width 27-3/8 In., Inside Height 27-1/4 In., Volume Capacity 12.3 cu. ft., Load Capacity 1800 lb., Material High Density Polyethylene, Color Black, Fork Entry 4-Way Entry, Folded Height 15 In., Use Lid Number Mfr. No. LID-TS3230020010000

Reviews