Collapsible Bulk Container, 48x40 In, Black

BUCKHORN| Zoro #: G2033884| Mfr #: BH4840342010000

$493.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inside Length: 44"
Inside Height: 26-1/2"
Outside Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033884 Mfr #: BH4840342010000
Inside Length: 44"Inside Height: 26-1/2"
Outside Length: 48"Load Capacity: 2500 lb.
Outside Height: 34"Fork Entry: 4-Way Entry
Inside Width: 36-1/4"Outside Width: 40"
Use Lid Number: Mfr. No. LID-TH484002001000NColor: Black
Item: Collapsible Bulk ContainerBulk Container Item: Collapsible Bulk Container
Material: High Density PolyethyleneVolume Capacity: 24.3 cu. ft.
Country of Origin (subject to change): United States

Description

Collapsible Container, Heavy Duty, Outside Length 48 In, Outside Width 40 In, Outside Height 34 In, Inside Length 44 In, Inside Width 35 1/4 In, Inside Height 26 1/2 In, Load Capacity 2500 Lb, Capacity 24.38 Cu-Ft, Material HDPE Plastic, Black, Use Lid Number G2068963

Reviews